Sprocket, 2.810 OD, #40

TSUBAKI| Zoro #: G0647385| Mfr #: 40B16F-3/4

$20.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0647385 Mfr #: 40B16F-3/4
Type: Fixed BoreOutside Dia. (In.): 2.810
Item: Single Strand SprocketIncludes: Standard Keyway and 2 Set Screws
Number of Teeth: 16ANSI Sprocket Number: 40
Pitch Dia. (In.): 2.563Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Bore Dia. (In.): 3/4Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.810 Inches, Pitch Diameter 2.563 Inches, Number of Teeth 16, ANSI #40, Steel, 1/2 Inch Pitch for 3/4 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.