Sprocket, 2.810 OD, #40

TSUBAKI| Zoro #: G0982064| Mfr #: 40B16F-7/8

$19.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0982064 Mfr #: 40B16F-7/8
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 2.563
Number of Teeth: 16Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayItem: Single Strand Sprocket
ANSI Sprocket Number: 40Outside Dia. (In.): 2.810
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Bore Dia. (In.): 7/8Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.810 Inches, Pitch Diameter 2.563 Inches, Number of Teeth 16, ANSI #40, Steel, 1/2 Inch Pitch for 7/8 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.