Tsubaki
Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 16 # of Teeth
Mfr # 41B16F-3/4
Zoro # G2299832
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 41
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 7/8 Bore Dia., 19 # of Teeth 50B19FP
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 14 # of Teeth 60B14F-1
- TSUBAKI 2-7/16In 26T Double Roller Chain Sprocket HD100B26F
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 3/4 Bore Dia., 17 # of Teeth 50B17FL
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 18 # of Teeth 60B18
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 30 # of Teeth 50B30F-1
- TSUBAKI Sprocket Chain Rlr P Sgl 11.176In 60-2, D60CTL45 D60CTL45
- TSUBAKI Sprocket Strd Mult 1In 5.19In 60-2 20 Cs, D60B20 D60B20
- TSUBAKI Sprocket Chain Rlr P Sgl 1-3/4In 12.3In, 50B60F-1L 50B60F-1L
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 20 # of Teeth 40B20F-5/8
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 7/8 Bore Dia., 12 # of Teeth 40BS12H X 7/8
- Tsubaki Chain Sprockets