20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprocket, 2.830 OD, #35

TSUBAKI| Zoro #: G1189115| Mfr #: 35B22F-3/4

$37.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1189115 Mfr #: 35B22F-3/4
Item: Single Strand SprocketANSI Sprocket Number: 35
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number: 35Outside Dia. (In.): 2.830
Pitch Dia. (In.): 2.635Number of Teeth: 22
Bore Dia. (In.): 3/4Set Screw Dia. (In.): 1/4
Includes: Standard Keyway and 2 Set ScrewsFor Use With: -
Country of Origin (subject to change): China

Product Description

Sprocket, Outside Diameter 2.830 Inches, Pitch Diameter 2.635 Inches, Number of Teeth 22, ANSI #35, Steel, 3/8 Inch Pitch for 3/4 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.