Sprocket, 2.910 OD, #50

TSUBAKI| Zoro #: G1566485| Mfr #: 50B13F-1 3/16

$25.10 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: Fixed Bore
Includes: Standard Keyway and 2 Set Screws
Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1566485 Mfr #: 50B13F-1 3/16
Type: Fixed BoreIncludes: Standard Keyway and 2 Set Screws
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywaySet Screw Dia. (In.): 5/16
Number of Teeth: 13Bore Dia. (In.): 1-3/16
Pitch Dia. (In.): 2.612Keyseat Size (In.): 5/16 x 5/32
Outside Dia. (In.): 2.910Item: Single Strand Sprocket
ANSI Sprocket Number: 50Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.910 Inches, Pitch Diameter 2.612 Inches, Number of Teeth 13, ANSI #50, Steel, 5/8 Inch Pitch for 1 3/16 Inches Bore Size

Product Reviews