Sprocket, 2.980 OD, #40

TSUBAKI| Zoro #: G0949602| Mfr #: 40B17F-1

$16.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0949602 Mfr #: 40B17F-1
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 2.721
Number of Teeth: 17For Use With: -
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayItem: Single Strand Sprocket
ANSI Sprocket Number: 40Type: Fixed Bore
Outside Dia. (In.): 2.980Set Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Bore Dia. (In.): 1
Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.980 Inches, Pitch Diameter 2.721 Inches, Number of Teeth 17, ANSI #40, Steel, 1/2 Inch Pitch for 1 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.