20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprocket, 2.980 OD, #40

TSUBAKI| Zoro #: G0263182| Mfr #: 40B17F-7/8

$32.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0263182 Mfr #: 40B17F-7/8
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 2.721
Number of Teeth: 17For Use With: -
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayItem: Single Strand Sprocket
ANSI Sprocket Number: 40Type: Fixed Bore
Outside Dia. (In.): 2.980Keyseat Size (In.): 3/16 x 3/32
Bore Dia. (In.): 7/8Set Screw Dia. (In.): 1/4
Country of Origin (subject to change): China

Product Description

Sprocket, OD 2.980 Inches, Pitch Diameter 2.721 Inches, Number of Teeth 17, ANSI #40, Steel, 1/2 Inch Pitch for 7/8 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.