Sprocket, 3.000 OD, #60

TSUBAKI| Zoro #: G2259494| Mfr #: 60B11F-1 1/4

$22.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2259494 Mfr #: 60B11F-1 1/4
Includes: Standard Keyway and 2 Set ScrewsItem: Single Strand Sprocket
ANSI Sprocket Number: 60Type: Fixed Bore
Setscrew Location: Setscrew Located 90 Degrees and 180 Degrees from keywayFor Use With: -
Bore Dia. (In.): 1-1/4Set Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Pitch Dia. (In.): 2.663
Outside Dia. (In.): 3.000Number of Teeth: 11
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.000 Inches, Pitch Diameter 2.663 Inches, Number of Teeth 11, ANSI #60, Steel, 3/4 Inch Pitch for 1 1/4 Inches Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.