Sprocket, 3.000 OD, #60

TSUBAKI| Zoro #: G1651413| Mfr #: 60B11F-1

$16.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651413 Mfr #: 60B11F-1
Item: Single Strand SprocketType: Fixed Bore
ANSI Sprocket Number: 60Includes: Standard Keyway and 2 Set Screws
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywaySet Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Pitch Dia. (In.): 2.663
Outside Dia. (In.): 3.000Number of Teeth: 11
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.000 Inches, Pitch Diameter 2.663 Inches, Number of Teeth 11, ANSI #60, Steel, 3/4 Inch Pitch for 1 Inch Bore Size
Save 15%. Sign up for Z-mail.