Sprocket, 3.070 OD, #35

TSUBAKI| Zoro #: G0523941| Mfr #: 35B24F-1

$23.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0523941 Mfr #: 35B24F-1
Type: Fixed BoreItem: Single Strand Sprocket
ANSI Sprocket Number: 35Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number: 35Outside Dia. (In.): 3.070
Pitch Dia. (In.): 2.873Number of Teeth: 24
Bore Dia. (In.): 1Set Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Includes: Standard Keyway and 2 Set Screws
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.070 Inches, Pitch Diameter 2.873 Inches, Number of Teeth 24, ANSI #35, Steel, 3/8 Inch Pitch for 1 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.