JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sprocket, 3.070 OD, #35

TSUBAKI| Zoro #: G0780157| Mfr #: 35B24F-5/8

$26.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0780157 Mfr #: 35B24F-5/8
ANSI Sprocket Number: 35Type: Fixed Bore
Item: Single Strand SprocketSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number: 35Outside Dia. (In.): 3.070
Pitch Dia. (In.): 2.873Number of Teeth: 24
Bore Dia. (In.): 5/8Set Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32Includes: Standard Keyway and 2 Set Screws
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.070 Inches, Pitch Diameter 2.873 Inches, Number of Teeth 24, ANSI #35, Steel, 3/8 Inch Pitch for 5/8 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.