Tsubaki
Single Strand Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth
Mfr # 50B14F-1 1/4
Zoro # G1009696
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 14
- Bore Dia. - Sprockets 1 1/4 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 18 # of Teeth 60B18
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 18 # of Teeth 50B18F-1B
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 16 # of Teeth 50B16F-1
- TSUBAKI Sprocket , 60 Chain Size, 13 # of Teeth 60P13
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 15 # of Teeth 25B15
- TSUBAKI Sprocket , 40 Chain Size, 21 # of Teeth 40BTL21
- TSUBAKI Sprocket Chain Rlr P Sgl 2.438In 6.91In, 80B20F-2G 80B20F-2G
- TSUBAKI Hub Weld-On 3-1/8In 5In 3-7/8In 1-1/4In, 50SFW 50SFW
- TSUBAKI Sprocket Chain Rlr P Sgl 1-3/8In 8.2In, 80B24F-1F 80B24F-1F
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 17 # of Teeth 50BS17H X 1
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 1/2 Bore Dia., 12 # of Teeth 35B12H X 1/2 MPB
- Tsubaki Chains & Chain Sprockets