Sprocket, 3.110 OD, #50

TSUBAKI| Zoro #: G1790747| Mfr #: 50B14F-3/4

$36.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1790747 Mfr #: 50B14F-3/4
Includes: Standard Keyway and 2 Set ScrewsItem: Single Strand Sprocket
ANSI Sprocket Number: 50Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayOutside Dia. (In.): 3.110
Number of Teeth: 14For Use With: -
Bore Dia. (In.): 3/4Set Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32Pitch Dia. (In.): 2.809
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.110 Inches, Pitch Diameter 2.809 Inches, Number of Teeth 14, ANSI #50, Steel, 5/8 Inch Pitch for 3/4 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.