Sprocket, 3.140 OD, #40

TSUBAKI| Zoro #: G0729845| Mfr #: 40B18F-1 1/4

$24.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Bore Dia. (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729845 Mfr #: 40B18F-1 1/4
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Bore Dia. (In.): 1-1/4Set Screw Dia. (In.): 5/16
ANSI Sprocket Number: 40Includes: Standard Keyway and 2 Set Screws
Keyseat Size (In.): 1/4 x 1/8Outside Dia. (In.): 3.140
Pitch Dia. (In.): 2.879Number of Teeth: 18
Country of Origin (subject to change): China

Description

Sprocket, OD 3.140 Inches, Pitch Diameter 2.879 Inches, Number of Teeth 18, ANSI #40, Steel, 1/2 Inch Pitch for 1 1/4 Inches Bore Size

Reviews