Sprocket, 3.140 OD, #40

TSUBAKI| Zoro #: G2023874| Mfr #: 40B18F-1

$18.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2023874 Mfr #: 40B18F-1
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 2.879
Number of Teeth: 18Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayItem: Single Strand Sprocket
ANSI Sprocket Number: 40Outside Dia. (In.): 3.140
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.140 Inches, Pitch Diameter 2.879 Inches, Number of Teeth 18, ANSI #40, Steel, 1/2 Inch Pitch for 1 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.