20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Sprocket, 3.140 OD, #40

TSUBAKI| Zoro #: G0399901| Mfr #: 40B18F-5/8

$32.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0399901 Mfr #: 40B18F-5/8
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 2.879
Number of Teeth: 18Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayItem: Single Strand Sprocket
ANSI Sprocket Number: 40Outside Dia. (In.): 3.140
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Bore Dia. (In.): 5/8Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.140 Inches, Pitch Diameter 2.879 Inches, Number of Teeth 18, ANSI #40, Steel, 1/2 Inch Pitch for 5/8 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.