Sprocket, 3.140 OD, #40

TSUBAKI| Zoro #: G2253045| Mfr #: 40B18F-7/8

$23.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2253045 Mfr #: 40B18F-7/8
Includes: Standard Keyway and 2 Set ScrewsNumber of Teeth: 18
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayType: Fixed Bore
Outside Dia. (In.): 3.140ANSI Sprocket Number: 40
Pitch Dia. (In.): 2.879Item: Single Strand Sprocket
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Bore Dia. (In.): 7/8Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.140 Inches, Pitch Diameter 2.879 Inches, Number of Teeth 18, ANSI #40, Steel, 1/2 Inch Pitch for 7/8 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.