Sprocket, 3.140 OD, #41

TSUBAKI| Zoro #: G0708486| Mfr #: 41B18F-1

$23.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0708486 Mfr #: 41B18F-1
Includes: Standard Keyway and 2 Set ScrewsFor Use With: -
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayItem: Single Strand Sprocket
ANSI Sprocket Number: 41Type: Fixed Bore
Pitch Dia. (In.): 2.879Outside Dia. (In.): 3.140
Number of Teeth: 18Bore Dia. (In.): 1
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.140 Inches, Pitch Diameter 2.879 Inches, Number of Teeth 18, ANSI #41, Steel, 1/2 Inch Pitch for 1 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.