LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sprocket, 3.140 OD, #41

TSUBAKI| Zoro #: G0829622| Mfr #: 41B18F-5/8

$33.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0829622 Mfr #: 41B18F-5/8
Item: Single Strand SprocketIncludes: Standard Keyway and 2 Set Screws
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayANSI Sprocket Number: 41
Type: Fixed BoreSet Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32Pitch Dia. (In.): 2.879
Outside Dia. (In.): 3.140Number of Teeth: 18
Bore Dia. (In.): 5/8Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.140 Inches, Pitch Diameter 2.879 Inches, Number of Teeth 18, ANSI #41, Steel, 1/2 Inch Pitch for 5/8 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.