Sprocket, 3.190 OD, #35

TSUBAKI| Zoro #: G2387856| Mfr #: 35B25F-1

$22.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2387856 Mfr #: 35B25F-1
For Use With: -Item: Single Strand Sprocket
ANSI Sprocket Number: 35Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayANSI Sprocket Number: 35
Outside Dia. (In.): 3.190Pitch Dia. (In.): 2.992
Number of Teeth: 25Bore Dia. (In.): 1
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Includes: Standard Keyway and 2 Set ScrewsCountry of Origin (subject to change): China

Product Description

Sprocket, OD 3.190 Inches, Pitch Diameter 2.992 Inches, Number of Teeth 25, ANSI #35, Steel, 3/8 Inch Pitch for 1 Inch Bore Size

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.