Sprocket, 3.190 OD, #35

TSUBAKI| Zoro #: G2215552| Mfr #: 35B25F-1/2

$27.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2215552 Mfr #: 35B25F-1/2
For Use With: -Item: Single Strand Sprocket
ANSI Sprocket Number: 35Type: Fixed Bore
Set Screw Size: #10-24Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
ANSI Sprocket Number: 35Outside Dia. (In.): 3.190
Pitch Dia. (In.): 2.992Number of Teeth: 25
Bore Dia. (In.): 1/2Keyseat Size (In.): 1/8 x 1/16
Includes: Standard Keyway and 2 Set ScrewsCountry of Origin (subject to change): China

Product Description

Sprocket, OD 3.190 Inches, Pitch Diameter 2.992 Inches, Number of Teeth 25, ANSI #35, Steel, 3/8 Inch Pitch for 1/2 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.