Tsubaki
Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 25 # of Teeth
Mfr # 35B25F-5/8
Zoro # G2053974
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 35
- Number of Teeth - Sprockets 25
- Bore Dia. - Sprockets 5/8 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 22 # of Teeth 60BTL22
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 13 # of Teeth 41B13
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 15 # of Teeth 35B15F-5/8
- TSUBAKI Sprocket , 25 Chain Size, 3/8 Bore Dia., 32 # of Teeth 25B32
- TSUBAKI Sprocket , 50 Chain Size, 20 # of Teeth 50BTL20
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 26 # of Teeth 40B26F-1
- TSUBAKI Sprocket Chain Rlr 8.642In #100 20 Cs, 100Q20 100Q20
- TSUBAKI Sprocket , 40 Chain Size, 42 # of Teeth 40P42
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/2In 15.11In, 160B22 160B22
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth 80BS12H X 1 1/4
- TSUBAKI Sprocket , 50 Chain Size, 42 # of Teeth 50Q42
- Tsubaki Chain Sprockets