Sprocket, 3.249 OD, #60

TSUBAKI| Zoro #: G0392122| Mfr #: 60B12F-1 1/4

$27.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Fixed Bore
Setscrew Location: Setscrew Located 90 Degrees and 180 Degrees from keyway
Bore Dia. (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0392122 Mfr #: 60B12F-1 1/4
Type: Fixed BoreSetscrew Location: Setscrew Located 90 Degrees and 180 Degrees from keyway
Bore Dia. (In.): 1-1/4Set Screw Dia. (In.): 5/16
ANSI Sprocket Number: 60Includes: Standard Keyway and 2 Set Screws
Keyseat Size (In.): 1/4 x 1/8Outside Dia. (In.): 3.250
Pitch Dia. (In.): 2.898Number of Teeth: 12
Country of Origin (subject to change): China

Description

Sprocket, OD 3.249 Inches, Pitch Diameter 2.898 Inches, Number of Teeth 12, ANSI #60, Steel, 3/4 Inch Pitch for 1 1/4 Inches Bore Size, With Keyway

Reviews