Sprocket, 3.300 OD, #40

TSUBAKI| Zoro #: G1243487| Mfr #: 40B19F-5/8

$36.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1243487 Mfr #: 40B19F-5/8
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 3.038
Number of Teeth: 19For Use With: -
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayItem: Single Strand Sprocket
ANSI Sprocket Number: 40Type: Fixed Bore
Outside Dia. (In.): 3.300Set Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32Bore Dia. (In.): 5/8
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.300 Inches, Pitch Diameter 3.038 Inches, Number of Teeth 19, ANSI #40, Steel, 1/2 Inch Pitch for 5/8 Inch Bore Size

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.