Sprocket, 3.300 OD, #40

TSUBAKI| Zoro #: G2241915| Mfr #: 40B19F-7/8

$25.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2241915 Mfr #: 40B19F-7/8
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 3.038
Number of Teeth: 19Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Item: Single Strand SprocketANSI Sprocket Number: 40
Type: Fixed BoreOutside Dia. (In.): 3.300
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
For Use With: -Bore Dia. (In.): 7/8
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.300 Inches, Pitch Diameter 3.038 Inches, Number of Teeth 19, ANSI #40, Steel, 1/2 Inch Pitch for 7/8 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.