Sprocket, 3.320 OD, #50

TSUBAKI| Zoro #: G2420731| Mfr #: 50B15F-1 1/4

$27.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2420731 Mfr #: 50B15F-1 1/4
Includes: Standard Keyway and 2 Set ScrewsItem: Single Strand Sprocket
ANSI Sprocket Number: 50Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayPitch Dia. (In.): 3.006
Outside Dia. (In.): 3.320Number of Teeth: 15
Bore Dia. (In.): 1-1/4For Use With: -
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.320 Inches, Pitch Diameter 3.006 Inches, Number of Teeth 15, ANSI #50, Steel, 5/8 Inch Pitch for 1 1/4 Inches Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.