Sprocket, 3.320 OD, #50

TSUBAKI| Zoro #: G1867792| Mfr #: 50B15F-1 1/8

$38.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1867792 Mfr #: 50B15F-1 1/8
Type: Fixed BoreANSI Sprocket Number: 50
Includes: Standard Keyway and 2 Set ScrewsItem: Single Strand Sprocket
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywaySet Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Pitch Dia. (In.): 3.006
Outside Dia. (In.): 3.320Number of Teeth: 15
Bore Dia. (In.): 1-1/8Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.320 Inches, Pitch Diameter 3.006 Inches, Number of Teeth 15, ANSI #50, Steel, 5/8 Inch Pitch for 1 1/8 Inches Bore Size, With Keyway

Product Reviews