20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sprocket, 3.320 OD, #50

TSUBAKI| Zoro #: G0426772| Mfr #: 50B15F-1 3/16

$23.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0426772 Mfr #: 50B15F-1 3/16
Includes: Standard Keyway and 2 Set ScrewsItem: Single Strand Sprocket
ANSI Sprocket Number: 50Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayPitch Dia. (In.): 3.006
Outside Dia. (In.): 3.320Number of Teeth: 15
For Use With: -Bore Dia. (In.): 1-3/16
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 5/16 x 5/32
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.320 Inches, Pitch Diameter 3.006 Inches, Number of Teeth 15, ANSI #50, Steel, 5/8 Inch Pitch for 1 3/16 Inches Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.