Sprocket, 3.320 OD, #50

TSUBAKI| Zoro #: G0989371| Mfr #: 50B15F-1

$24.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0989371 Mfr #: 50B15F-1
Includes: Standard Keyway and 2 Set ScrewsFor Use With: -
Item: Single Strand SprocketANSI Sprocket Number: 50
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Pitch Dia. (In.): 3.006Outside Dia. (In.): 3.320
Number of Teeth: 15Bore Dia. (In.): 1
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.320 Inches, Pitch Diameter 3.006 Inches, Number of Teeth 15, ANSI #50, Steel, 5/8 Inch Pitch for 1 Inch Bore Size, With Keyway

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.