Sprocket, 3.320 OD, #50

TSUBAKI| Zoro #: G1561612| Mfr #: 50B15F-7/8

$30.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1561612 Mfr #: 50B15F-7/8
Includes: Standard Keyway and 2 Set ScrewsFor Use With: -
Item: Single Strand SprocketANSI Sprocket Number: 50
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Pitch Dia. (In.): 3.006Outside Dia. (In.): 3.320
Number of Teeth: 15Bore Dia. (In.): 7/8
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.320 Inches, Pitch Diameter 3.006 Inches, Number of Teeth 15, ANSI #50, Steel, 5/8 Inch Pitch for 7/8 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.