Sprocket, 3.460 OD, #40

TSUBAKI| Zoro #: G0710875| Mfr #: 40B20F-3/4

$43.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0710875 Mfr #: 40B20F-3/4
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 3.196
Number of Teeth: 20For Use With: -
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayItem: Single Strand Sprocket
ANSI Sprocket Number: 40Type: Fixed Bore
Outside Dia. (In.): 3.460Bore Dia. (In.): 3/4
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.460 Inches, Pitch Diameter 3.196 Inches, Number of Teeth 20, ANSI #40, Steel, 1/2 Inch Pitch for 3/4 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.