20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Sprocket, 3.460 OD, #40

TSUBAKI| Zoro #: G1862786| Mfr #: 40B20F-7/8

$43.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1862786 Mfr #: 40B20F-7/8
Item: Single Strand SprocketType: Fixed Bore
Outside Dia. (In.): 3.460Pitch Dia. (In.): 3.196
Includes: Standard Keyway and 2 Set ScrewsNumber of Teeth: 20
ANSI Sprocket Number: 40Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
For Use With: -Set Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32Bore Dia. (In.): 7/8
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.460 Inches, Pitch Diameter 3.196 Inches, Number of Teeth 20, ANSI #40, Steel, 1/2 Inch Pitch for 7/8 Inch Bore Size, With Keyway
Save 15%. Sign up for Z-mail.