Sprocket, 3.490 OD, #60

TSUBAKI| Zoro #: G2093725| Mfr #: 60B13F-1 1/2

$41.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2093725 Mfr #: 60B13F-1 1/2
Includes: Standard Keyway and 2 Set ScrewsItem: Single Strand Sprocket
ANSI Sprocket Number: 60Type: Fixed Bore
Setscrew Location: Setscrew Located 90 Degrees and 180 Degrees from keywaySet Screw Dia. (In.): 3/8
Keyseat Size (In.): 3/8 x 3/16Pitch Dia. (In.): 3.134
Outside Dia. (In.): 3.490Number of Teeth: 13
For Use With: -Bore Dia. (In.): 1-1/2
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.490 Inches, Pitch Diameter 3.134 Inches, Number of Teeth 13, ANSI #60, Steel, 3/4 Inch Pitch for 1 1/2 Inches Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.