Sprocket, # 35, OD 1.260 In, SS

TSUBAKI| Zoro #: G1580625| Mfr #: 35B9SS

$102.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1580625 Mfr #: 35B9SS
Item: Single Strand SprocketType: Plain Bore
Material: stainless steelIncludes: Recessed Groove In Hub For Chain Clearance
ANSI Sprocket Number: 35Outside Dia. (In.): 1.260
Pitch Dia. (In.): 1.097Number of Teeth: 9
Bore Dia. (In.): 3/8Max. Bore (In.): 3/8
Length through Bore (In.): 3/4Hub Dia. (In.): 27/32
Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia 1.260 In, Pitch Dia 1.097 In, Number of Teeth 9, Bore Dia 3/8 In, Max Bore 3/8 In, Length through Bore 3/4 In, Hub Dia 27/32 In, Stainless Steel Material, Includes Recessed Groove In Hub For Chain Clearance
Save 15%. Sign up for Z-mail.