JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Sprocket, # 35, OD 1.990 In, SS

TSUBAKI| Zoro #: G1817794| Mfr #: 35B15SS

$124.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1817794 Mfr #: 35B15SS
Pitch Dia. (In.): 1.804Material: stainless steel
ANSI Sprocket Number: 35Length through Bore (In.): 3/4
Outside Dia. (In.): 1.990Bore Dia. (In.): 1/2
Hub Dia. (In.): 1-11/32Max. Bore (In.): 7/8
Item: Single Strand SprocketType: Plain Bore
Number of Teeth: 15Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia 1.990 In, Pitch Dia 1.804 In, Number of Teeth 15, Bore Dia 1/2 In, Max Bore 7/8 In, Length through Bore 3/4 In, Hub Dia 1 11/32 In, Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.