Sprocket, # 35, OD 2.110 In, SS

TSUBAKI| Zoro #: G1684681| Mfr #: 35B16SS

$138.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1684681 Mfr #: 35B16SS
Agency Compliance: -Keyseat Size (In.): -
Set Screw Size: -For Use With: -
Setscrew Location: -Material: Stainless Steel
Item: Single Strand SprocketSet Screw Dia. (In.): -
Type: Plain BoreBushing Required: -
Includes: -ANSI Sprocket Number: 35
Outside Dia. (In.): 2.110Pitch Dia. (In.): 1.922
Number of Teeth: 16Bore Dia. (In.): 1/2
Max. Bore (In.): 15/16Length through Bore (In.): 3/4
Hub Dia. (In.): 1-15/32Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia 2.110 In, Pitch Dia 1.922 In, Number of Teeth 16, Bore Dia 1/2 In, Max Bore 15/16 In, Length through Bore 3/4 In, Hub Dia 1 15/32 In, Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.