Sprocket, # 35, OD 4.990 In, SS

TSUBAKI| Zoro #: G0364926| Mfr #: 35B40SS

$215.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0364926 Mfr #: 35B40SS
Material: Stainless SteelItem: Single Strand Sprocket
Type: Plain BoreIncludes: -
ANSI Sprocket Number: 35Outside Dia. (In.): 4.990
Pitch Dia. (In.): 4.780Number of Teeth: 40
Bore Dia. (In.): 1/2Max. Bore (In.): 1-1/2
Length through Bore (In.): 1Hub Dia. (In.): 2-1/4
Agency Compliance: -Set Screw Size: -
Setscrew Location: -Set Screw Dia. (In.): -
For Use With: -Keyseat Size (In.): -
Bushing Required: -Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 35, Outside Dia 4.990 In, Pitch Dia 4.780 In, Number of Teeth 40, Bore Dia 5/8 In, Max Bore 1-1/2 In, Length through Bore 1 In, Hub Dia 2 1/4 In, Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.