20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sprocket, 3.520 OD, #50

TSUBAKI| Zoro #: G1655062| Mfr #: 50B16F-1 1/8

$36.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1655062 Mfr #: 50B16F-1 1/8
Includes: Standard Keyway and 2 Set ScrewsItem: Single Strand Sprocket
ANSI Sprocket Number: 50Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayPitch Dia. (In.): 3.204
Outside Dia. (In.): 3.520Number of Teeth: 16
For Use With: -Bore Dia. (In.): 1-1/8
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.520 Inches, Pitch Diameter 3.204 Inches, Number of Teeth 16, ANSI #50, Steel, 5/8 Inch Pitch for 1 1/8 Inches Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.