Sprocket, 3.520 OD, #50

TSUBAKI| Zoro #: G2174216| Mfr #: 50B16F-1

$17.84 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Bore Dia. (In.): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2174216 Mfr #: 50B16F-1
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Bore Dia. (In.): 1Set Screw Dia. (In.): 5/16
ANSI Sprocket Number: 50Includes: Standard Keyway and 2 Set Screws
Keyseat Size (In.): 1/4 x 1/8Outside Dia. (In.): 3.520
Pitch Dia. (In.): 3.204Number of Teeth: 16
Country of Origin (subject to change): China

Description

Sprocket, OD 3.520 Inches, Pitch Diameter 3.204 Inches, Number of Teeth 16, ANSI #50, Steel, 5/8 Inch Pitch for 1 Inch Bore Size, With Keyway

Reviews