Sprocket, 3.520 OD, #50

TSUBAKI| Zoro #: G0505915| Mfr #: 50B16F-3/4

$26.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505915 Mfr #: 50B16F-3/4
Includes: Standard Keyway and 2 Set ScrewsType: Fixed Bore
Item: Single Strand SprocketANSI Sprocket Number: 50
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayPitch Dia. (In.): 3.204
Outside Dia. (In.): 3.520Number of Teeth: 16
Bore Dia. (In.): 3/4Set Screw Dia. (In.): 1/4
Keyseat Size (In.): 3/16 x 3/32Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.520 Inches, Pitch Diameter 3.204 Inches, Number of Teeth 16, ANSI #50, 5/8 Inch Pitch for 3/4 Inch Bore Size, With Keyway

Product Reviews

Save 15%. Sign up for Z-mail.