Tsubaki
Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 16 # of Teeth
Mfr # 50B16F-7/8
Zoro # G1310373
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 50
- Number of Teeth - Sprockets 16
- Bore Dia. - Sprockets 7/8 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 8 # of Teeth 41B8
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth 40B14
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 40 # of Teeth 40B40
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/4 Bore Dia., 17 # of Teeth 60B17F-1D
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 18 # of Teeth 60B18
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 12 # of Teeth 60B12F-1 1/4
- TSUBAKI Multi-Strand Roller Chain Sprockets, D60B45 D60B45
- TSUBAKI Single Pitch Roller Chain Sprockets, 16B40 16B40
- TSUBAKI Sprocket Chain Rlr P Sgl 1-3/8In 6.91In, 80B20F-1F 80B20F-1F
- MARTIN SPROCKET & GEAR Spk Roller Torque Limiter, 60TTA18-35 60TTA18-35
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 5/8 Bore Dia., 10 # of Teeth 50B10SS
- Tsubaki Chains & Chain Sprockets