Sprocket, 3.620 OD, #40

TSUBAKI| Zoro #: G0428592| Mfr #: 40B21F-1

$37.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0428592 Mfr #: 40B21F-1
Includes: Standard Keyway and 2 Set ScrewsPitch Dia. (In.): 3.355
Number of Teeth: 21Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywayItem: Single Strand Sprocket
ANSI Sprocket Number: 40Outside Dia. (In.): 3.620
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.620 Inches, Pitch Diameter 3.355 Inches, Number of Teeth 21, ANSI #40, Steel, 1/2 Inch Pitch for 1 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.