20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Sprocket, 3.740 OD, #60

TSUBAKI| Zoro #: G1947793| Mfr #: 60B14F-1 1/2

$49.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1947793 Mfr #: 60B14F-1 1/2
Item: Single Strand SprocketType: Fixed Bore
Includes: Standard Keyway and 2 Set ScrewsANSI Sprocket Number: 60
Setscrew Location: Setscrew Located 90 Degrees and 180 Degrees from keywaySet Screw Dia. (In.): 3/8
Keyseat Size (In.): 3/8 x 3/16Pitch Dia. (In.): 3.371
Outside Dia. (In.): 3.740Number of Teeth: 14
Bore Dia. (In.): 1-1/2For Use With: -
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.740 Inches, Pitch Diameter 3.371 Inches, Number of Teeth 14, ANSI #60, Steel, 3/4 Inch Pitch for 1 1/2 Inches Bore Size
Save 15%. Sign up for Z-mail.