JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Sprocket, 3.780 OD, #40

TSUBAKI| Zoro #: G1404864| Mfr #: 40B22F-1

$22.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1404864 Mfr #: 40B22F-1
Pitch Dia. (In.): 3.513Item: Single Strand Sprocket
ANSI Sprocket Number: 40Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Includes: Standard Keyway and 2 Set ScrewsType: Fixed Bore
Outside Dia. (In.): 3.780Number of Teeth: 22
Set Screw Dia. (In.): 5/16Keyseat Size (In.): 1/4 x 1/8
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.780 Inches, Pitch Diameter 3.513 Inches, Number of Teeth 22, ANSI #40, Steel, 1/2 Inch Pitch for 1 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.