Sprocket, 3.920 OD, #50

TSUBAKI| Zoro #: G1939481| Mfr #: 50B18F-1 1/4

$37.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Fixed Bore
Setscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Bore Dia. (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939481 Mfr #: 50B18F-1 1/4
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Bore Dia. (In.): 1-1/4Set Screw Dia. (In.): 5/16
ANSI Sprocket Number: 50Includes: Standard Keyway and 2 Set Screws
Keyseat Size (In.): 1/4 x 1/8Outside Dia. (In.): 3.920
Pitch Dia. (In.): 3.599Number of Teeth: 18
Country of Origin (subject to change): China

Description

Sprocket, OD 3.920 Inches, Pitch Diameter 3.599 Inches, Number of Teeth 18, ANSI #50, Steel, 5/8 Inch Pitch for 1 1/4 Inches Bore Size

Reviews