Sprocket, 3.920 OD, #50

TSUBAKI| Zoro #: G0510912| Mfr #: 50B18F-1

$27.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0510912 Mfr #: 50B18F-1
Includes: Standard Keyway and 2 Set ScrewsANSI Sprocket Number: 50
Type: Fixed BoreItem: Single Strand Sprocket
Setscrew Location: Directly Over Keyway and 90 Degrees from KeywaySet Screw Dia. (In.): 5/16
Keyseat Size (In.): 1/4 x 1/8Pitch Dia. (In.): 3.599
Outside Dia. (In.): 3.920Number of Teeth: 18
Bore Dia. (In.): 1Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.920 Inches, Pitch Diameter 3.599 Inches, Number of Teeth 18, ANSI #50, Steel, 5/8 Inch Pitch for 1 Inch Bore Size
Save 15%. Sign up for Z-mail.