Sprocket, 3.920 OD, #50

TSUBAKI| Zoro #: G1529744| Mfr #: 50B18F-3/4

$51.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1529744 Mfr #: 50B18F-3/4
Includes: Standard Keyway and 2 Set ScrewsFor Use With: -
Item: Single Strand SprocketANSI Sprocket Number: 50
Type: Fixed BoreSetscrew Location: Directly Over Keyway and 90 Degrees from Keyway
Set Screw Dia. (In.): 1/4Keyseat Size (In.): 3/16 x 3/32
Pitch Dia. (In.): 3.599Outside Dia. (In.): 3.920
Number of Teeth: 18Bore Dia. (In.): 3/4
Country of Origin (subject to change): China

Product Description

Sprocket, OD 3.920 Inches, Pitch Diameter 3.599 Inches, Number of Teeth 18, ANSI #50, Steel, 5/8 Inch Pitch for 3/4 Inch Bore Size

Product Reviews

Save 15%. Sign up for Z-mail.