Tsubaki
Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth
Mfr # 60B15F-1 1/4
Zoro # G2236866
$45.97
8% off
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 60
- Number of Teeth - Sprockets 15
- Bore Dia. - Sprockets 1 1/4 in
- Outside Dia. 4 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 11 # of Teeth 60B11F-1 1/4
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 30 # of Teeth 50B30F-1
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth 35B18F-1/2
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 5/8 Bore Dia., 13 # of Teeth 35B13F-5/8
- TSUBAKI Sprocket , 60 Chain Size, 48 # of Teeth 60BTL48
- TSUBAKI Sprocket, 35 Chain Size, 1/2 Bore Dia., 18 # of Teeth 35B18
- TSUBAKI Single Pitch Roller Chain Sprockets, 60B31F-1 60B31F-1
- TSUBAKI Sprocket Chain Rlr 9.283In #140 15 Cs, 140R15 140R15
- TSUBAKI Sprocket Chain Rlr P Sgl 1-1/4In 10.37In, 120B20 120B20
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 80# of Teeth 40B80
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 15 # of Teeth 50B15F-1
- Tsubaki Chain Sprockets