Sprocket, # 40, OD 1.840 In, SS

TSUBAKI| Zoro #: G1019347| Mfr #: 40B10SS

$109.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Recessed Groove In Hub For Chain Clearance
Item: Single Strand Sprocket
Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019347 Mfr #: 40B10SS
Includes: Recessed Groove In Hub For Chain ClearanceItem: Single Strand Sprocket
Material: Stainless SteelBore Dia. (In.): 1/2
Max. Bore (In.): 3/4Number of Teeth: 10
Hub Dia. (In.): 1-1/4Length through Bore (In.): 7/8
Outside Dia. (In.): 1.840Pitch Dia. (In.): 1.618
Type: Plain BoreANSI Sprocket Number: 40
Country of Origin (subject to change): China

Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia 1.840 In, Pitch Dia 1.618 In, Number of Teeth 10, Bore Dia 1/2 In, Max Bore 3/4 In, Length through Bore 7/8 In, Hub Dia 1 1/4 In, Stainless Steel Material, Includes Recessed Groove In Hub For Chain Clearance

Reviews