20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sprocket, # 40, OD 2.810 In, SS

TSUBAKI| Zoro #: G2129897| Mfr #: 40B16SS

$164.69 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2129897 Mfr #: 40B16SS
Material: Stainless SteelItem: Single Strand Sprocket
Type: Plain BoreIncludes: -
ANSI Sprocket Number: 40Outside Dia. (In.): 2.810
Pitch Dia. (In.): 2.563Number of Teeth: 16
Bore Dia. (In.): 5/8Max. Bore (In.): 1-3/8
Length through Bore (In.): 7/8Hub Dia. (In.): 2
Setscrew Location: -Set Screw Dia. (In.): -
For Use With: -Keyseat Size (In.): -
Bushing Required: -Agency Compliance: -
Set Screw Size: -Country of Origin (subject to change): China

Product Description

Single Strand Sprocket, Plain Bore, ANSI Sprocket Number 40, Outside Dia 2.810 In, Pitch Dia 2.563 In, Number of Teeth 16, Bore Dia 5/8 In, Max Bore 1 3/8 In, Length through Bore 7/8 In, Hub Dia 2 In, Stainless Steel Material

Product Reviews

Save 15%. Sign up for Z-mail.